Shop AK SCIENTIFIC
See all product information
Create Account
3-[5-(4-Bromophenyl)-1, 3-oxazol-2-yl]propanoic acid (1g), CAS 23464-96-2
- Mfr # 7942AD-1g
- Zoro # G623836427
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
296.12 g/mol
CAS Number
23464-96-2
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7942AD-1g
- Zoro #
- G623836427
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 296.12 g/mol
- CAS Number
- 23464-96-2
- Item
- 3-[5-(4-Bromophenyl)-1,3-oxazol-2-yl]propanoic acid
Description
Chemical Formula C12H10BrNO3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.