Shop AK SCIENTIFIC
See all product information
Create Account
3-(5-Amino-[1, 3, 4]thiadiazol-2-yl)-propionic acid (250mg), CAS 66030-27-1
- Mfr # 7575AE-250mg
- Zoro # G023833262
product price:Â
$
615.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
CAS Number
66030-27-1
Molecular Weight
173.19 g/mol
Purity
0.95
Size
250 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7575AE-250mg
- Zoro #
- G023833262
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 250 mg
Details
- Application
- Research and Development
- CAS Number
- 66030-27-1
- Molecular Weight
- 173.19 g/mol
- Purity
- 0.95
- Item
- 3-(5-Amino-[1,3,4]thiadiazol-2-yl)-propionic acid
Description
Chemical Formula C5H7N3O2S Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.