Shop AK SCIENTIFIC
See all product information
Create Account
3, 5-Bis(trifluoromethyl)anisole (5g), CAS 349-60-0
- Mfr # Z0532-5g
- Zoro # G323890132
product price:Â
$
37.99
/ea
Key Features
Molecular Weight
244.13 g/mol
CAS Number
349-60-0
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0532-5g
- Zoro #
- G323890132
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 244.13 g/mol
- Item
- 3,5-Bis(trifluoromethyl)anisole
- CAS Number
- 349-60-0
Description
Chemical Formula C9H6F6O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.