Shop AK SCIENTIFIC
See all product information
Create Account
3-Acetyl-4, 5-dimethyl-1H-pyrrole-2-carboxylic acid (1g), CAS 2386-33-6
- Mfr # 1668AB-1g
- Zoro # G023843964
product price:Â
$
57.65
/ea
Key Features
CAS Number
2386-33-6
Size
1 g
Application
Research and Development
Purity
0.95
Molecular Weight
181.19 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1668AB-1g
- Zoro #
- G023843964
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 2386-33-6
- Item
- 3-Acetyl-4,5-dimethyl-1H-pyrrole-2-carboxylic acid
- Application
- Research and Development
- Purity
- 0.95
- Molecular Weight
- 181.19 g/mol
Dimensions
- Size
- 1 g
Description
Chemical Formula C9H11NO3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.