Shop AK SCIENTIFIC
See all product information
Create Account
3-Amino-2, 6-dibromopyridine (500g), CAS 39856-57-0
- Mfr # L471-500g
- Zoro # G323811526
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Size
500 g
Application
Research and Development
Molecular Weight
251.91 g/mol
Purity
98% (HPLC)
CAS Number
39856-57-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L471-500g
- Zoro #
- G323811526
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Molecular Weight
- 251.91 g/mol
- Purity
- 98% (HPLC)
- Item
- 3-Amino-2,6-dibromopyridine
- CAS Number
- 39856-57-0
Description
Chemical Formula C5H4Br2N2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.