3-Amino-2, 6-dichloropyridine (100g), CAS 62476-56-6
- Mfr # I170-100g
- Zoro # G123822128
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Purity
98% (GC)
Application
Research and Development
Size
100 g
Molecular Weight
163 g/mol
CAS Number
62476-56-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I170-100g
- Zoro #
- G123822128
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- Purity
- 98% (GC)
- Application
- Research and Development
- Molecular Weight
- 163 g/mol
- CAS Number
- 62476-56-6
- Item
- 3-Amino-2,6-dichloropyridine
Description
Chemical Formula C5H4Cl2N2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.