Shop AK SCIENTIFIC
See all product information
Create Account
3-Amino-4, 6-dimethylthieno[2, 3-b]pyridine-2-carboxylic acid (250mg), CAS 58327-76-7
- Mfr # 8634AB-250mg
- Zoro # G223807704
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Purity
0.98
Molecular Weight
222.26 g/mol
Size
250 mg
CAS Number
58327-76-7
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8634AB-250mg
- Zoro #
- G223807704
- UPC #
- -
- Country of Origin
- China
- Purity
- 0.98
- Item
- 3-Amino-4,6-dimethylthieno[2,3-b]pyridine-2-carboxylic acid
- Molecular Weight
- 222.26 g/mol
- CAS Number
- 58327-76-7
- Application
- Research and Development
Dimensions
- Size
- 250 mg
Description
Chemical Formula C10H10N2O2S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.