Shop AK SCIENTIFIC
See all product information
Create Account
3-Amino-5-nitrobenzoicacid (1g), CAS 618-84-8
- Mfr # U033-1g
- Zoro # G723894891
product price:Â
$
20.95
/ea
Key Features
Size
1 g
Application
Research and Development
CAS Number
618-84-8
Molecular Weight
182.13 g/mol
Purity
0.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U033-1g
- Zoro #
- G723894891
- UPC #
- -
- Country of Origin
- China
- Item
- 3-Amino-5-nitrobenzoicacid
- Application
- Research and Development
- CAS Number
- 618-84-8
- Molecular Weight
- 182.13 g/mol
- Purity
- 0.98
Dimensions
- Size
- 1 g
Description
Chemical Formula C7H6N2O4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.