Shop AK SCIENTIFIC
See all product information
Create Account
3-Aminoisoxazole (25g), CAS 1750-42-1
- Mfr # V1460-25g
- Zoro # G823821155
product price:Â
$
81.19
/ea
Key Features
CAS Number
1750-42-1
Application
Research and Development
Size
25 g
Purity
99% (GC)
Molecular Weight
84.08 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1460-25g
- Zoro #
- G823821155
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- CAS Number
- 1750-42-1
- Item
- 3-Aminoisoxazole
- Application
- Research and Development
- Purity
- 99% (GC)
- Molecular Weight
- 84.08 g/mol
Description
Chemical Formula C3H4N2O Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.