Shop AK SCIENTIFIC
See all product information
Create Account
3-(Aminomethyl)benzamide hydrochloride (100mg), CAS 903556-10-5
- Mfr # 9799AL-100mg
- Zoro # G723830349
product price:Â
$
81.19
/ea
Key Features
Size
100 mg
Molecular Weight
186.64 g/mol
Purity
95% (HPLC)
Application
Research and Development
CAS Number
903556-10-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9799AL-100mg
- Zoro #
- G723830349
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 186.64 g/mol
- Purity
- 95% (HPLC)
- Item
- 3-(Aminomethyl)benzamide hydrochloride
- Application
- Research and Development
- CAS Number
- 903556-10-5
Dimensions
- Size
- 100 mg
Description
Chemical Formula C8H11ClN2O Purity 95% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.