Shop AK SCIENTIFIC
See all product information
Create Account
3-Aminopyrrolidine dihydrochloride (100g), CAS 103831-11-4
- Mfr # H301-100g
- Zoro # G023821665
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Purity
98% (HPLC)
Size
100 g
Molecular Weight
159.06 g/mol
CAS Number
103831-11-4
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H301-100g
- Zoro #
- G023821665
- UPC #
- -
- Country of Origin
- China
- Purity
- 98% (HPLC)
- Item
- 3-Aminopyrrolidine dihydrochloride
- Molecular Weight
- 159.06 g/mol
- CAS Number
- 103831-11-4
- Application
- Research and Development
Description
Chemical Formula C4H12Cl2N2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.