Shop AK SCIENTIFIC
See all product information
Create Account
3-Aminoquinoline (100g), CAS 580-17-6
- Mfr # F860-100g
- Zoro # G223806776
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
Purity
98% (GC)
Application
Research and Development
CAS Number
580-17-6
Molecular Weight
144.17 g/mol
Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F860-100g
- Zoro #
- G223806776
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- Purity
- 98% (GC)
- Item
- 3-Aminoquinoline
- Application
- Research and Development
- CAS Number
- 580-17-6
- Molecular Weight
- 144.17 g/mol
Description
Chemical Formula C9H8N2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.