Shop AK SCIENTIFIC
See all product information
Create Account
3-(Benzyloxy)-2, 6-difluorophenylboronic acid (25g), CAS 870718-07-3
- Mfr # V1862-25g
- Zoro # G823852128
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
870718-07-3
Molecular Weight
264.03 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1862-25g
- Zoro #
- G823852128
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 870718-07-3
- Item
- 3-(Benzyloxy)-2,6-difluorophenylboronic acid
- Molecular Weight
- 264.03 g/mol
Description
Chemical Formula C13H11BF2O3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.