Shop AK SCIENTIFIC

3-Bromo-2-fluorobenzotrifluoride (5g), CAS 144584-67-8

  • Mfr # R405-5g
  • Zoro # G623913272

product price: 
$
37.99
/ea

Key Features

CAS Number
144584-67-8
Chemical Container Size
5 g
Molecular Weight
243 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R405-5g
Zoro #
G623913272
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
5 g

Details

CAS Number
144584-67-8
Molecular Weight
243 g/mol
Item
3-Bromo-2-fluorobenzotrifluoride

Description

Chemical Formula C7H3BrF4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews