Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromo-4-(dimethylamino)benzaldehyde (5g), CAS 56479-63-1
- Mfr # 8257AB-5g
- Zoro # G023800714
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
228.09 g/mol
CAS Number
56479-63-1
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8257AB-5g
- Zoro #
- G023800714
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 228.09 g/mol
- CAS Number
- 56479-63-1
- Item
- 3-Bromo-4-(dimethylamino)benzaldehyde
Description
Chemical Formula C9H10BrNO Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.