Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromo-4-methoxytoluene (5g), CAS 22002-45-5
- Mfr # X4545-5g
- Zoro # G823869942
product price:Â
$
30.15
/ea
Key Features
Molecular Weight
201.06 g/mol
Chemical Container Size
5 g
CAS Number
22002-45-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X4545-5g
- Zoro #
- G823869942
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 3-Bromo-4-methoxytoluene
- Molecular Weight
- 201.06 g/mol
- CAS Number
- 22002-45-5
Description
Chemical Formula C8H9BrO Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.