Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromo-4-nitrotoluene (1g), CAS 40385-54-4
- Mfr # Z0577-1g
- Zoro # G823871105
product price:Â
$
45.85
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
216.032 g/mol
CAS Number
40385-54-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0577-1g
- Zoro #
- G823871105
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 216.032 g/mol
- CAS Number
- 40385-54-4
- Item
- 3-Bromo-4-nitrotoluene
Description
Chemical Formula C7H6BrNO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.