Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromo-5-fluorophenylacetic acid (1g), CAS 202000-99-5
- Mfr # Z1874-1g
- Zoro # G723853409
product price:Â
$
43.25
/ea
Key Features
Chemical Container Size
1 g
CAS Number
202000-99-5
Molecular Weight
233.03 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1874-1g
- Zoro #
- G723853409
- UPC #
- -
- Country of Origin
- China
- Item
- 3-Bromo-5-fluorophenylacetic acid
- CAS Number
- 202000-99-5
- Molecular Weight
- 233.03 g/mol
Description
Chemical Formula C8H6BrFO2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.