Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromo-5-methoxybenzonitrile (5g), CAS 867366-91-4
- Mfr # W8908-5g
- Zoro # G423915551
product price:Â
$
47.15
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
212.04 g/mol
CAS Number
867366-91-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8908-5g
- Zoro #
- G423915551
- UPC #
- -
- Country of Origin
- China
- Item
- 3-Bromo-5-methoxybenzonitrile
- Molecular Weight
- 212.04 g/mol
- CAS Number
- 867366-91-4
Description
Chemical Formula C8H6BrNO Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.