Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromo-5-methoxypyridine (25g), CAS 50720-12-2
- Mfr # V2061-25g
- Zoro # G823876858
product price:Â
$
57.65
/ea
Key Features
CAS Number
50720-12-2
Chemical Container Size
25 g
Molecular Weight
188.02 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V2061-25g
- Zoro #
- G823876858
- UPC #
- -
- Country of Origin
- China
- Item
- 3-Bromo-5-methoxypyridine
- CAS Number
- 50720-12-2
- Molecular Weight
- 188.02 g/mol
Description
Chemical Formula C6H6BrNO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.