Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromo-5-methylbenzoic acid (5g), CAS 58530-13-5
- Mfr # W7159-5g
- Zoro # G023913247
product price:Â
$
30.15
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
215.04 g/mol
CAS Number
58530-13-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7159-5g
- Zoro #
- G023913247
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 215.04 g/mol
- Item
- 3-Bromo-5-methylbenzoic acid
- CAS Number
- 58530-13-5
Description
Chemical Formula C8H7BrO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.