Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromo-5-methylpyridine (100g), CAS 3430-16-8
- Mfr # L491-100g
- Zoro # G123808290
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
CAS Number
3430-16-8
Chemical Container Size
100 g
Molecular Weight
172.02 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L491-100g
- Zoro #
- G123808290
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- 3-Bromo-5-methylpyridine
- CAS Number
- 3430-16-8
- Molecular Weight
- 172.02 g/mol
Description
Chemical Formula C6H6BrN Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.