Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromo-6-methoxypicolinonitrile (1g), CAS 1186637-43-3
- Mfr # Z3942-1g
- Zoro # G123858479
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
213.03 g/mol
CAS Number
1186637-43-3
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z3942-1g
- Zoro #
- G123858479
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 213.03 g/mol
- CAS Number
- 1186637-43-3
- Item
- 3-Bromo-6-methoxypicolinonitrile
Description
Chemical Formula C7H5BrN2O Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.