Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromo-9H-carbazole (25g), CAS 1592-95-6
- Mfr # X4134-25g
- Zoro # G623883032
product price:Â
$
57.65
/ea
Key Features
Molecular Weight
246.1 g/mol
Chemical Container Size
25 g
CAS Number
1592-95-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X4134-25g
- Zoro #
- G623883032
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 3-Bromo-9H-carbazole
- Molecular Weight
- 246.1 g/mol
- CAS Number
- 1592-95-6
Description
Chemical Formula C12H8BrN Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.