Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromoanisole (1kg), CAS 2398-37-0
- Mfr # D155-1kg
- Zoro # G923905854
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
CAS Number
2398-37-0
Molecular Weight
187.03 g/mol
Chemical Container Size
1 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D155-1kg
- Zoro #
- G923905854
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 kg
Details
- CAS Number
- 2398-37-0
- Item
- 3-Bromoanisole
- Molecular Weight
- 187.03 g/mol
Description
Chemical Formula C7H7BrO Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.