Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromoimidazo[1, 2-a]pyrazine (250mg), CAS 57948-41-1
- Mfr # W7124-250mg
- Zoro # G723901926
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
250 mg
CAS Number
57948-41-1
Molecular Weight
198.02 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W7124-250mg
- Zoro #
- G723901926
- UPC #
- -
- Country of Origin
- China
- Item
- 3-Bromoimidazo[1,2-a]pyrazine
- CAS Number
- 57948-41-1
- Molecular Weight
- 198.02 g/mol
Description
Chemical Formula C6H4BrN3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.