Shop AK SCIENTIFIC
See all product information
Create Account
3-(Bromomethyl)picolinonitrile (25g), CAS 116986-13-1
- Mfr # 2766AA-25g
- Zoro # G323797738
product price:Â
$
1,723.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
197.03 g/mol
Chemical Container Size
25 g
CAS Number
116986-13-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2766AA-25g
- Zoro #
- G323797738
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 3-(Bromomethyl)picolinonitrile
- Molecular Weight
- 197.03 g/mol
- CAS Number
- 116986-13-1
Description
Chemical Formula C7H5BrN2 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.