Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromophenylboronic acid (25g), CAS 89598-96-9
- Mfr # L497-25g
- Zoro # G223825555
product price:Â
$
64.19
/ea
Key Features
CAS Number
89598-96-9
Chemical Container Size
25 g
Molecular Weight
200.83 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L497-25g
- Zoro #
- G223825555
- UPC #
- -
- Country of Origin
- China
- Item
- 3-Bromophenylboronic acid
- CAS Number
- 89598-96-9
- Molecular Weight
- 200.83 g/mol
Description
Chemical Formula C6H6BBrO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.