Shop AK SCIENTIFIC
See all product information
Create Account
3'-Bromopropiophenone (1g), CAS 19829-31-3
- Mfr # S975-1g
- Zoro # G023888392
product price:Â
$
23.59
/ea
Key Features
CAS Number
19829-31-3
Molecular Weight
213.07 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S975-1g
- Zoro #
- G023888392
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 19829-31-3
- Molecular Weight
- 213.07 g/mol
- Item
- 3'-Bromopropiophenone
Description
Chemical Formula C9H9BrO Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.