Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromopyridine, stabilized with Copper chip (500g), CAS 626-55-1
- Mfr # C961-500g
- Zoro # G223825173
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Molecular Weight
158 g/mol
CAS Number
626-55-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C961-500g
- Zoro #
- G223825173
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- 3-Bromopyridine, stabilized with Copper chip
- Molecular Weight
- 158 g/mol
- CAS Number
- 626-55-1
Description
Chemical Formula C5H4BrN Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.