Shop AK SCIENTIFIC
See all product information
Create Account
3-Butyn-2-ol (25mL), CAS 2028-63-9
- Mfr # X0221-25mL
- Zoro # G623903242
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
CAS Number
2028-63-9
Molecular Weight
70.09 g/mol
Chemical Container Size
25 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X0221-25mL
- Zoro #
- G623903242
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 mL
Details
- Item
- 3-Butyn-2-ol
- CAS Number
- 2028-63-9
- Molecular Weight
- 70.09 g/mol
Description
Chemical Formula C4H6O Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.