Shop AK SCIENTIFIC
See all product information
Create Account
3-Cyclopentyl-1H-pyrazol-5-amine (1g), CAS 264209-16-7
- Mfr # 2354AB-1g
- Zoro # G523800931
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
CAS Number
264209-16-7
Molecular Weight
151.21 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2354AB-1g
- Zoro #
- G523800931
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 264209-16-7
- Molecular Weight
- 151.21 g/mol
- Item
- 3-Cyclopentyl-1H-pyrazol-5-amine
Description
Chemical Formula C8H13N3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.