Shop AK SCIENTIFIC
See all product information
Create Account
3-Heptyn-1-ol (1g), CAS 14916-79-1
- Mfr # 5337AH-1g
- Zoro # G423789084
product price:Â
$
39.29
/ea
Key Features
Molecular Weight
112.17 g/mol
CAS Number
14916-79-1
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5337AH-1g
- Zoro #
- G423789084
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 112.17 g/mol
- CAS Number
- 14916-79-1
- Item
- 3-Heptyn-1-ol
Description
Chemical Formula C7H12O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.