Shop AK SCIENTIFIC
See all product information
Create Account
3-Hydroxy-3-methylbutanenitrile (25g), CAS 13635-04-6
- Mfr # 3965AD-25g
- Zoro # G923803839
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
CAS Number
13635-04-06
Chemical Container Size
25 g
Molecular Weight
99.13 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3965AD-25g
- Zoro #
- G923803839
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 3-Hydroxy-3-methylbutanenitrile
- CAS Number
- 13635-04-06
- Molecular Weight
- 99.13 g/mol
Description
Chemical Formula C5H9NO Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.