Shop AK SCIENTIFIC
See all product information
Create Account
3-Hydroxy-3-phenylpropanenitrile (5g), CAS 17190-29-3
- Mfr # 5339AH-5g
- Zoro # G123823798
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
147.18 g/mol
Chemical Container Size
5 g
CAS Number
17190-29-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5339AH-5g
- Zoro #
- G123823798
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 147.18 g/mol
- Item
- 3-Hydroxy-3-phenylpropanenitrile
- CAS Number
- 17190-29-3
Description
Chemical Formula C9H9NO Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.