Shop AK SCIENTIFIC
See all product information
Create Account
3-Mercaptopropionic acid (5g), CAS 107-96-0
- Mfr # 7053AF-5g
- Zoro # G223796091
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
106.14 g/mol
CAS Number
107-96-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7053AF-5g
- Zoro #
- G223796091
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 106.14 g/mol
- Item
- 3-Mercaptopropionic acid
- CAS Number
- 107-96-0
Description
Chemical Formula C3H6O2S Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.