Shop AK SCIENTIFIC
See all product information
Create Account
3-Methoxycarbonylphenylboronic acid pinacol ester (100g), CAS 480425-35-2
- Mfr # B549-100g
- Zoro # G823850896
product price:Â
$
735.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
262.11 g/mol
CAS Number
480425-35-2
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B549-100g
- Zoro #
- G823850896
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- 3-Methoxycarbonylphenylboronic acid pinacol ester
- Molecular Weight
- 262.11 g/mol
- CAS Number
- 480425-35-2
Description
Chemical Formula C14H19BO4 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.