Shop AK SCIENTIFIC
See all product information
Create Account
3-Methyl-2-butanethiol (1g), CAS 2084-18-6
- Mfr # R573-1g
- Zoro # G923888973
product price:Â
$
39.29
/ea
Key Features
Molecular Weight
104.21 g/mol
Chemical Container Size
1 g
CAS Number
2084-18-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R573-1g
- Zoro #
- G923888973
- UPC #
- -
- Country of Origin
- China
- Item
- 3-Methyl-2-butanethiol
- Molecular Weight
- 104.21 g/mol
- CAS Number
- 2084-18-6
Description
Chemical Formula C5H12S Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.