Shop AK SCIENTIFIC
See all product information
Create Account
3-Methyl-2-nitroanisole (10g), CAS 5345-42-6
- Mfr # P806-10g
- Zoro # G723898998
product price:Â
$
57.65
/ea
Key Features
Chemical Container Size
10 g
Molecular Weight
167.16 g/mol
CAS Number
5345-42-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P806-10g
- Zoro #
- G723898998
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- Molecular Weight
- 167.16 g/mol
- Item
- 3-Methyl-2-nitroanisole
- CAS Number
- 5345-42-6
Description
Chemical Formula C8H9NO3 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.