Shop AK SCIENTIFIC
See all product information
Create Account
3-Methylbenzyl alcohol (100g), CAS 587-03-1
- Mfr # 8073AJ-100g
- Zoro # G123828083
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
CAS Number
0587-03-01
Molecular Weight
122.17 g/mol
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8073AJ-100g
- Zoro #
- G123828083
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- CAS Number
- 0587-03-01
- Item
- 3-Methylbenzyl alcohol
- Molecular Weight
- 122.17 g/mol
Description
Chemical Formula C8H10O Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.