Shop AK SCIENTIFIC
See all product information
Create Account
3-Methylphenol (500g), CAS 108-39-4
- Mfr # G682-500g
- Zoro # G723824522
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
108.14 g/mol
CAS Number
108-39-4
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G682-500g
- Zoro #
- G723824522
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- Molecular Weight
- 108.14 g/mol
- CAS Number
- 108-39-4
- Item
- 3-Methylphenol
Description
Chemical Formula C7H8O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.