Shop AK SCIENTIFIC
See all product information
Create Account
3-Nitropyridin-4-ol (5g), CAS 5435-54-1
- Mfr # A600-5g
- Zoro # G223807308
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
5 g
CAS Number
5435-54-1
Molecular Weight
140.1 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A600-5g
- Zoro #
- G223807308
- UPC #
- -
- Country of Origin
- China
- Item
- 3-Nitropyridin-4-ol
- CAS Number
- 5435-54-1
- Molecular Weight
- 140.1 g/mol
Description
Chemical Formula C5H4N2O3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.