Shop AK SCIENTIFIC
See all product information
Create Account
3-(Propylsulfonamido)phenylboronic acid (1g), CAS 1072945-64-2
- Mfr # X1526-1g
- Zoro # G823902311
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
CAS Number
1072945-64-2
Molecular Weight
243.09 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1526-1g
- Zoro #
- G823902311
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- 3-(Propylsulfonamido)phenylboronic acid
- CAS Number
- 1072945-64-2
- Molecular Weight
- 243.09 g/mol
Description
Chemical Formula C9H14BNO4S Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.