Shop AK SCIENTIFIC
See all product information
Create Account
3-(Trimethylsilyl)phenylboronic acid (1g), CAS 177171-16-3
- Mfr # N994-1g
- Zoro # G023852744
product price:Â
$
20.95
/ea
Key Features
CAS Number
177171-16-3
Molecular Weight
194.11 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N994-1g
- Zoro #
- G023852744
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 177171-16-3
- Item
- 3-(Trimethylsilyl)phenylboronic acid
- Molecular Weight
- 194.11 g/mol
Description
Chemical Formula C9H15BO2Si Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.