Shop AK SCIENTIFIC
See all product information
Create Account
4-(2'-Bromoethyl)-1, 3-dihydro-2H-indole-2-one (1g), CAS 120427-96-5
- Mfr # B514-1g
- Zoro # G423854454
product price:Â
$
585.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
CAS Number
120427-96-5
Molecular Weight
240.97 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B514-1g
- Zoro #
- G423854454
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- 4-(2'-Bromoethyl)-1,3-dihydro-2H-indole-2-one
- CAS Number
- 120427-96-5
- Molecular Weight
- 240.97 g/mol
Description
Chemical Formula C10H10BrNO Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.