Shop AK SCIENTIFIC
See all product information
Create Account
4-(2-Nitrovinyl)phenol (1g), CAS 3179-08-6
- Mfr # X5247-1g
- Zoro # G823873338
product price:Â
$
62.85
/ea
Key Features
Molecular Weight
165.15 g/mol
Chemical Container Size
1 g
CAS Number
8/6/3179
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X5247-1g
- Zoro #
- G823873338
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 165.15 g/mol
- CAS Number
- 8/6/3179
- Item
- 4-(2-Nitrovinyl)phenol
Description
Chemical Formula C8H7NO3 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.