Shop AK SCIENTIFIC
See all product information
Create Account
4-(4-Aminopiperidino)pyridine dihydrochloride (5g), CAS 1169396-92-2
- Mfr # 6204AL-5g
- Zoro # G223883173
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Molecular Weight
250.17 g/mol
Purity
0.98
Size
5 g
CAS Number
1169396-92-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6204AL-5g
- Zoro #
- G223883173
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Molecular Weight
- 250.17 g/mol
- Item
- 4-(4-Aminopiperidino)pyridine dihydrochloride
- Purity
- 0.98
- CAS Number
- 1169396-92-2
Description
Chemical Formula C10H15N3.2HCl Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.