Shop AK SCIENTIFIC
See all product information
Create Account
4, 4'-Bibenzoic Acid (5g), CAS 787-70-2
- Mfr # G341-5g
- Zoro # G523899294
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
5 g
CAS Number
787-70-2
Molecular Weight
242.23 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G341-5g
- Zoro #
- G523899294
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 787-70-2
- Molecular Weight
- 242.23 g/mol
- Item
- 4,4'-Bibenzoic Acid
Description
Chemical Formula C14H10O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.