Shop AK SCIENTIFIC
See all product information
Create Account
4, 4'-Bis(diethylamino)benzophenone (100g), CAS 90-93-7
- Mfr # T964-100g
- Zoro # G723843004
product price:Â
$
90.35
/ea
Key Features
Chemical Container Size
100 g
CAS Number
90-93-7
Molecular Weight
324.46 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T964-100g
- Zoro #
- G723843004
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- CAS Number
- 90-93-7
- Molecular Weight
- 324.46 g/mol
- Item
- 4,4'-Bis(diethylamino)benzophenone
Description
Chemical Formula C21H28N2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.