Shop AK SCIENTIFIC
See all product information
Create Account
4-(4-Chloropyrimidin-2-ylamino)benzonitrile (5g), CAS 244768-32-9
- Mfr # Y8418-5g
- Zoro # G223895664
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
230.65 g/mol
CAS Number
244768-32-9
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y8418-5g
- Zoro #
- G223895664
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 230.65 g/mol
- CAS Number
- 244768-32-9
- Item
- 4-(4-Chloropyrimidin-2-ylamino)benzonitrile
Description
Chemical Formula C11H7ClN4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.